Victaulic 155 Degrees F Quick Response Dry Pendant Chrome VS363BCQ004

DESCRIPTION

  • 155° temperature rating
  • K-factor: 5.6
  • Style: standard pendent, quick response
  • The Model V36 Series Dry Type Pendent and Recessed Pendent Sprinklers have been redesigned utilizing stainless steel internal components
  • The V36 Dry Sprinkler is used in special applications such as freezing environments and conditions where sediment or foreign materials might accumulate in ordinary drop nipples

Victaulic 155 Degrees F Quick Response Dry Pendant Chrome

VS363BCQ004

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Chrome
Fitting Size 1
1 in
Length
12 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1 in
UL Listed
Yes
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday