DESCRIPTION

  • 12 bar Wrenches: V34
  • 20 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Extended Coverage Light Hazard K14.0
  • S.I.20.2 Pendent Quick Response 3/4″

Victaulic V3412 155 Degrees F Quick Response ECLH Pendant

VS342GCQ620

Fitting Sizes:

SPECIFICATIONS

Collection
V3412
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS