DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Flat Plate Concealed Pendent
  • Ordinary
  • Recessed Pendent
  • S.I.11.5 Pendent Quick Response 1″
  • Sleeve and Skirt Pendent
  • Storage K8.0

Victaulic V3406 155 Degrees F Quick Response Pendant Up to 8.0K Chrome

VS342BCQ520

Fitting Sizes:

SPECIFICATIONS

Collection
V3406
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
2-1/2 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes
Width
1-5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS