DESCRIPTION

  • 12 bar Wrenches: V44
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • Extra
  • Ordinary
  • S.I.16.1 Upright Quick Response 3/4″
  • Storage K11.2
  • Storage Light

Victaulic V3404 155 Degrees F Quick Response Up To 11.2K Brass

VS342ACQ610

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
V3404
Fitting Size 1
3/4 in
Length
1-7/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Size
3/4 in
UL Listed
Yes
Width
2-1/2 in