DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Ordinary
  • S.I.11.5 Pendent Standard Response 1″
  • Storage K8.0

Victaulic V3605 155 Degrees F Standard Response Dry Pendent Chrome

VS363BCS004

Fitting Sizes:

SPECIFICATIONS

Collection
V3605
Color Finish
Chrome
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
12 in
Material
Brass, Bronze, Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes
Width
3 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS