This product requires certification to purchase.

16 Plate Flanged Washer 741

You last purchased this on
 
Victaulic

16 Plate Flanged Washer 741

  • Fast #
  • Part #VDOMP160741Z01-NR
  • Item #5175523
  • Manufacturer Part #P160741Z01
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

16 Plate Flanged Washer 741

  • Fast #
  • Part #VDOMP160741Z01-NR
  • Item #5175523
  • Manufacturer Part #P160741Z01
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification

Specifications

Coating:
Plated
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Material:
Metal