DESCRIPTION

  • Gasket: Grade "E" EPDM
  • Useful for valve connections and other points where rigidity is required
  • Will greatly reduce linear or angular movement

Victaulic 168.3mm Stainless Steel E Coupling

VL0489XEX

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-351
Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
600 psi
Size
6 in x 6 in