DESCRIPTION

  • 12 bar Wrench: V25
  • 15 mm NPT 175° (F) 79° (C) cULus Brass 175 psi
  • S.I.6.1 Upright Quick Response 1/2″
  • Specific Application Specific Hazard K4.2

Victaulic V2502 175 Degrees F 4.2K Quick Response Up Brass

VS2515EQA10

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
V2502
End Connection 1
NPT
Fitting Size 1
1/2 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
175
Size
1/2 in
UL Listed
Yes