DESCRIPTION

  • 16 bar
  • 1600 kPa
  • Minimum bend radius: cULus – 2" / 51 mm, FM – 7" / 178 mm, VdS – 3" / 76.3 mm
  • Pressures up to 232 psi / 1600 kPa / 16 bar
  • Sizes 31 – 72" / 790 – 1830 mm
  • Tightest bends available; 100% Victaulic® design and manufacturing
  • Up to 10x faster than threaded black pipe, 100% kink resistant

Victaulic VicFlex™ 175 psi Bord with Bracket

VAHAQB412

Length:

SPECIFICATIONS

Collection
VicFlex™
Length
60 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
175 psi
Maximum Temperature
225
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS