DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Ordinary
  • S.I.8.1 Pendent Standard Response 1″
  • Storage K5.6

Victaulic V3605 18 in. 200 Degree F Standard Response Dry Pendent

VS363BFS42018013

Color Finish

 

SPECIFICATIONS

Collection
V3605
Color Finish
Chrome
End Connection 1
NPT
Length
18 in
Maximum Temperature
200

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS