18 in. Grooved Carbon Steel Cap

This product has been replaced by

18 DISH CAP W60 AGS ORG CST E/E 8
Victaulic 18 DISH CAP W60 AGS ORG CST E/E 8
Manufacturer Part #W180060P0C
You last purchased this on
 
Victaulic

No. W60 18 in. Grooved Carbon Steel Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

18 DISH CAP W60 AGS ORG CST E/E 8
Victaulic 18 DISH CAP W60 AGS ORG CST E/E 8
Manufacturer Part #W180060P0C
Victaulic

No. W60 18 in. Grooved Carbon Steel Cap

  • Fast #
  • Part #VW180060P00
  • Item #2391186
  • Manufacturer Part #W180060P00
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Application:
Coupling, Valves
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
No. W60
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
18 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
18 in
Fitting Sizes:
18 in
Fitting Type:
Cap
IAPMO Listed -:
No
Length:
8 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
350 psi
UL Listed:
Yes
Weight:
54.6 lb