2-1/2 X 2 in. E Gasket for Style 750 Reducing Coupling
2-1/2 X 2 in. E Gasket for Style 750 Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Replaces two couplings and a reducing fitting
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Documents
Specifications
- Application:
- Waterworks
- Fitting Type:
- Gasket
- Material:
- Rubber
- Type:
- VGC07750LE0-NR
- UPC:
- 688304501302
- Weight:
- 0.12