2 1/2X1 MEC-CSS CPL 622 T CU
2 1/2X1 MEC-CSS CPL 622 T CU
Product Details
Product Details
- Provides a direct branch connection at any location on K, L, and M copper tubing
Specifications
- Coating:
- Copper
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Copper