DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling

Victaulic Style 45 2-1/2 in. Flanged x Grooved Nipple

VFC245PR0

Length:

4 in

SPECIFICATIONS

Clean Bagged
No
Collection
Style 45
End Connection 1
Flanged
End Connection 2
Grooved
End Connections
Flanged x Grooved
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Length
4 in
Material
Ductile Iron
NSF Certified
No
Size
2-1/2 in
Type
Straight
UL Listed
No

Starting at
$720.65
EACH
  • QUANTITY