2-1/2 in. Grooved 304L Stainless Steel Cap
FireLock™ Style 60 2-1/2 in. Grooved 304L Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Model: 60
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 60
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304 SS