2-1/2 in. Nitrile Flange Washer
Vic-Flange® Style 741 2-1/2 in. Nitrile Flange Washer
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 - 24"
- Pressures up to 300 psi/2068 kPa/21 bar
- ANSI Class 125 and 150, Australian standard table E, PN10/16, and JIS 10K
- These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or plastic pipe
- For AGS sizes 14 - 24",download publication 20.04 for information on AGS style W741
Documents
Specifications
- ANSI:
- ANSI 372, ANSI Class 125, ANSI Class 150, ANSI 61
- ASTM:
- ASTM A-123, ASTM A-395, ASTM A-536 Grade 65-45-12
- Application:
- Residential
- Brand Model Compatibility:
- Vic-Flange® Style 741
- Coating:
- Plated
- Collection:
- Vic-Flange® Style 741
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 2-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight, Washer
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 22/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.38 lb