2-1/2 in. Grooved x Flanged Ductile Iron Adapter
This product has been replaced by
Manufacturer Part #L024641PP0
Style 641 2-1/2 in. Grooved x Flanged Ductile Iron Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
- Sizes from 2 – 6" / DN50 –DN150
- The housing is isolated from the fluid but provides the gripping strength for pressure ratings up to 300 psi (2065 kPa), depending on the type of copper tubing and size
- This means no heat is required and no lead is used. The Vic-Flange adapter housing surrounds the gasket gripping into grooves rolled into the tubing
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM B-306, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Application:
- Copper Tubing, Potable Water
- Clean Bagged:
- No
- Collection:
- Style 641
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- UL 467