DESCRIPTION

  • By essentially eliminating galvanic local cell and stray current problems, Clearflow Dielectric Waterway fittings continuously provide the most effective corrosion protection possible in any waterway system connection
  • Clearflow Dielectric Waterway fittings create a dielectric waterway by insulating the inside of the metal casing, thus inhibiting the internal formation of galvanic local cell corrosion between the dissimilar metals in the presence of water
  • Clearflow fittings are designed for continuous use at temperatures up to 230F (110C) and pressures up to 300 psi/2065 kPa
  • Clearflow fittings use materials which meet the requirements of ASTM F-1545-97
  • Model: 47
  • Style 47-GT and 47-TT are NSF Listed in accordance with ANSI/NSF 61, up to 180F (82C) for potable water service

Victaulic Style 47 2 in. Grooved Dielectric Nipple

VF020047Z0A

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-395, ASTM A-536
Collection
Style 47
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
4-19/100 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#
Size
2 in x 2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS