2 in. Press Schedule 10S 304L Stainless Steel Tee

You last purchased this on
 
Victaulic

Vic-Press™ Style P592 2 in. Press Schedule 10S 304L Stainless Steel Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ Style P592 2 in. Press Schedule 10S 304L Stainless Steel Tee

  • Fast #
  • Part #VF020592XE5-NR
  • Item #4700494
  • Manufacturer Part #F020592XE5
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 150
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312
Application:
Residential
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
Vic-Press™ Style P592
Diameter - Outside:
2-3/8 in
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber, Stainless Steel
Material Type:
304, EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
500
Product Type:
Tee
Schedule Class:
10S
Temperature Range:
-30 to 250 Deg F (-34 to 121 Deg C)
UL Listed:
Yes
Weight:
2.1 lb