Victaulic
2 in. Press x Male 300 psi Carbon Steel Forged Adapter
Part #VF020580ZCM-NR | Item #444385 | Manufacturer Part #F020580ZCM
Call for Pricing
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
- The Victaulic Pressfit 304 System for joining approved Type 304/304L stainless steel pipe provides a fast, easy, clean, reliable means for joining 1/2"/15 mm, 3/4"/20 mm, 1"/25 mm, 1 1/2"/40 mm, and 2"/50 mm stainless steel pipe
- Pressfit 304 products and Type 304/304L stainless steel pipe are designed for pressure service to 300 psi/2065 kPa or ANSI Class 150 (except steam) for water, oil, noncombustible gaseous and general chemical services
- Refer to o-ring selection data for the intended service
- no cutting oil, chips or preparation time as with threading or flanging. Stainless steel pipe is cut to size, inserted into the coupling and the coupling pressed onto the pipe and fitting in seconds
- The system requires no flame as with welding
- Victaulic Type 304 stainless steel pipe meets the requirements of ASTM A-312, Grade 304/304L (TP304, UNS designation S30400)
Documents
Specifications
ASME Specifications: ASME B31.1, ASME B31.3, ASME B31.9
End Connection 1: Press
End Connection 2: Male
End Connections: Press x Male
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Material: Carbon Steel
Maximum Pressure: 300 psi
Maximum Temperature: 230