Victaulic
2 in. Valve with 1/2 in. Orifice
Part #VV020720SG0-NR | Item #2376483 | Manufacturer Part #V020720SG0
Valve Size:
2 inProduct Details
- Available with grooved or female threaded ends, and pressure relief valve
- Sizes from 1 – 2" / 25 – 50 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
Specifications
End Connection 1: NPT
End Connections: NPT
Valve Size: 2 in
Valve Type: Test & Drain Valve