DESCRIPTION

  • Available without handle, with a lever operator or a gear operator
  • High pressure standard port ball valve with grooved ends
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 1½ – 6" / DN40 –DN150

Victaulic 2-Position Grooved Ball Valve Handle

VV726THD

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
Material
Ductile Iron
Valve Body Style
Grooved
Valve Seat Material
PRFE glass-reinforced
Valve Size
2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS