2 in. Grooved Painted 45 Degree Ductile Iron Elbow
FireLock™ Style 11 2 in. Grooved Painted 45 Degree Ductile Iron Elbow
Package Quantity Info:
EA: 1 CA: 30 PT: 1080-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ Style 11
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Pressure - Maximum:
- 800 psi
- Product Type:
- Elbow
- Type:
- VF020011P00
- Weight:
- 1.25 lb