20 x 12 in. Grooved Cast Iron Concentric Galvanized Reducer

You last purchased this on
 
Victaulic

20 x 12 in. Grooved Cast Iron Concentric Galvanized Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

20 x 12 in. Grooved Cast Iron Concentric Galvanized Reducer

  • Fast #
  • Part #VWH70050GF0-NR
  • Item #5119271
  • Manufacturer Part #WH70050GF0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Galvanized
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
20 in
Fitting Size 2:
12 in
Fitting Sizes:
20 in x 12 in
Fitting Type:
Concentric
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron