20 in. Grooved Flexible Coupling

You last purchased this on
 
Victaulic

FireLock™ Style W77 20 in. Grooved Flexible Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style W77 20 in. Grooved Flexible Coupling

  • Fast #
  • Part #VW200077PE1
  • Item #3038317
  • Manufacturer Part #W200077PE1
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Painted
Collection:
FireLock™ Style W77
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Straight
Material:
Ductile Iron
Pressure - Maximum:
350 psi
Product Type:
Coupling
Weight:
90.12 lb