DESCRIPTION

  • Pressures up to 200 psi / 1379 kPa / 14 bar
  • Sizes from 1½ – 6" / DN40 –DN150
  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Two piece stem permits narrow disc design for low pressure drop performance

Victaulic 700 Series 200 psi Grooved Ductile Iron and Carbon Steel Butterfly Valve

VV700SEJ

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-536
Collection
700 Series
End Connection 1
Grooved
End Connection 2
Grooved
FM Approved
No
Length
5-81/100 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Body Style
Grooved
Valve Disc Material
Bronze
Valve Operator
Lever
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Butterfly Valves

Starting at
$1109.13
EACH
  • QUANTITY