DESCRIPTION

  • Refer to Liner/Disc Selection for general service recommendations
  • Series 700 butterfly valves are available in 1 1/2 – 6"/40 – 150 mm sizes
  • Two piece stem permits narrow disc design for low pressure drop performance and is self-centering for positive shut-off
  • Valves are available with liners molded from EPDM for water service to +230F/+110C or nitrile for oil services to +180F/+82C
  • Victaulic Series 700 butterfly valves are designed for bubble-tight shut-off to 200 psi/1400 kPa

Victaulic 200 psi Standard Grooved Butterfly Valve with Lever Handle

VV700SE0

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Grooved
Length
3-81/100 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
230
Valve Body Style
Grooved
Valve Operator
Lever
Valve Seat Material
EPDM
Valve Size
2 1/2 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS