DESCRIPTION

  • 12 bar Wrenches: V46
  • 25 mm NPT 162°, 212°, 286° (F) 72°, 100°, 141° (C) cULus, FM Brass 175 psi
  • Extra
  • Ordinary
  • S.I.36.8 LP-46 Low Pressure Upright Standard Response 1″
  • Storage K25.2
  • Storage Light

Victaulic V4603 212 Degree F Upright Sprinkler in Brass

VS4637GS910

Fitting Sizes:

SPECIFICATIONS

Collection
V4603
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Maximum Pressure
175 psi
Maximum Temperature
212
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS