DESCRIPTION

  • Pressures up to 200 psi / 1379 kPa / 14 bar
  • Sizes from 1½ – 6" / DN40 –DN150
  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Two piece stem permits narrow disc design for low pressure drop performance

Victaulic Series 700 230F Carbon Steel Butterfly Valve with Lever Handle

VV014700SEJ

Valve Size:

1-1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-536, Grade 65-45-12
Collection
Series 700
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
UL Listed
Yes
Valve Disc Material
Aluminum, Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Butterfly Valves

Starting at
$703.0
EACH
  • QUANTITY