24 in. Pipe Measuring Tape

You last purchased this on
 
Victaulic

24 in. Pipe Measuring Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

24 in. Pipe Measuring Tape

  • Fast #
  • Part #VRW75100KIT
  • Item #3284943
  • Manufacturer Part #RW75100KIT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Application:
Grooved Pipe, Stainless Steel Pipe, Steel Pipe
Automatic Shut-Off:
No
GSA Approved:
No
Length:
24 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Tape