• Cart

DESCRIPTION

  • Class 150 RF, ASME/ANSI B16.42
  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), 1440 degrees of rotation, and memory stop
  • Pressures up to 250 psi / 1725 kPa / 17 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2-1/2 – 16"
  • Y patterned globe valve

Victaulic Style 788 250# Flanged Ball Valve

VV788CBV

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.42
Collection
Style 788
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
11-19/50 in
Material
Ductile Iron
Maximum Pressure
250 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Operator
Wheel Handle
Valve Seat Material
Ductile Iron
Valve Size
2-1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS