DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Ordinary
  • S.I.8.1 Pendent Quick Response 1″
  • Storage K5.6

Victaulic V3606 286 Degree F Quick Response Dry Pendant Sprinkler in Chrome

VS363BJQ208

Length:

SPECIFICATIONS

Collection
V3606
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
18 in
Material
Brass, Stainless Steel
Maximum Temperature
286
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS