DESCRIPTION

  • 12 bar Wrench: V34
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Commercial Light
  • Extra
  • Ordinary
  • S.I.11.5 Pendent Standard Response 3/4″
  • Storage K8.0

Victaulic 3-1/4 in. Plate Track Head Bolt Nut

VBA53000Z10-NR

Diameter:

5/8 in

SPECIFICATIONS

Diameter
5/8 in
Length
3-1/4 in

Starting at
$27.12
EACH
  • QUANTITY