DESCRIPTION
- 12 bar Wrenches: V34
- 20 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Extended Coverage Light Hazard K8.0
- S.I.11.5 Horizontal Sidewall Quick Response 3/4″
Victaulic V3416 3/4 in. 155 Degree F Quick Response Extended Coverage Light Hazard Horizontal Sidewall
VS342HCQ5
Color Finish
SPECIFICATIONS
- Collection
- V3416
- Color Finish
- White
- End Connection 1
- NPT
- Fitting Size 1
- 3/4 in
- Fitting Sizes
- 3/4 in
- Material
- Brass
- Maximum Pressure
- 175 psi
- Maximum Temperature
- 155
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday