DESCRIPTION

  • 12 bar Wrenches: V27, V38
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
  • Extra
  • Ordinary
  • S.I.16.1 Upright Standard Response 3/4″
  • Storage K11.2
  • Storage Light

Victaulic V3401 3/4 in. 286 Degree F Standard Response Up

VDOMS342AJS510

Color Finish

 

SPECIFICATIONS

Collection
V3401
Color Finish
Brass
End Connection 1
NPT
Fitting Size 1
3/4 in
Maximum Pressure
175 psi
Maximum Temperature
200
Origin
Domestic
Size
3/4 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS