DESCRIPTION

  • Agency Approvals and Listings for Victaulic FireLock sprinklers require the use of Victaulic FireLock escutcheons exclusively
  • FireLock escutcheons are available in various finishes to meet many design requirements and are intended only for use with Victaulic sprinklers
  • FireLock escutcheons are not Listed or Approved for use with any sprinklers other than Victaulic FireLock sprinklers
  • They are intended for use only with Victaulic FireLock sprinklers
  • Victaulic FireLock Escutcheons are intended for use with Victaulic FireLock V24, V27, V29, V33, V34 and V36 recessed, flush, and extended pendent sprinklers

Victaulic 3/4 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in White

VSE11000040

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Material
Cold Rolled Steel
Size
1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday