3 in. Orange Enamel Nitrile Rubber Gasket
3 in. Orange Enamel Nitrile Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Victaulic® gasket for style 77 coupling - nitrile
Documents
Specifications
- Application:
- Coupling, Mineral Oil, Petroleum Industry, Oil and Gas
- Brand Model Compatibility:
- Style 77
- Coating:
- Enamel
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 3 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Nitrile
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 1000 psi
- Schedule Class:
- 40S
- Temperature Range:
- -20 to 180 Deg F
- UPC:
- 883481845878
- Weight:
- 0.15