3 in. Rubber Gasket
3 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Application:
- Mineral Oil, Petroleum, Vegetable Oil
- Brand Model Compatibility:
- Style 177N, Style 107V
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Yellow
- Diameter - Outside:
- 3 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Temperature Range:
- -20 to 180 Deg F (-29 to 82 Deg C)
- UL Listed:
- Yes
- UPC:
- 195150298978