DESCRIPTION

  • For coating options, download product submittal
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm

Victaulic Style 750 3 x 2-1/2 in. Grade T Gasket Only - 750

VGC49750LT0-NR

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-183
Application
Waterworks
Collection
Style 750
Diameter
3 in
Fitting Size 2
2-1/2 in
Material
Rubber
Material Type
Buna-N

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS