3 X 2 PLT Thread X Grooved Nipple 55
3 X 2 PLT Thread X Grooved Nipple 55
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
Specifications
- Coating:
- Plated
- End Connection 1:
- Threaded
- End Connection 2:
- Grooved
- End Connections:
- Threaded x Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Reducing
- Length:
- 2 in
- Material:
- Ductile Iron