3 x 3 x 1 in. Grooved x Grooved x MNPT 1000 psi Painted Ductile Iron Tee

You last purchased this on
 
Victaulic

FireLock™ Style 29 3 x 3 x 1 in. Grooved x Grooved x MNPT 1000 psi Painted Ductile Iron Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 29 3 x 3 x 1 in. Grooved x Grooved x MNPT 1000 psi Painted Ductile Iron Tee

  • Fast #
  • Part #VFC62029P00
  • Item #293141
  • Manufacturer Part #FC62029P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 29
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
MNPT
End Connections:
Grooved x Grooved x MNPT
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1 in
Fitting Sizes:
3 in x 3 in x 1 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Length:
8-1/2 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
1000 psi
UL Listed:
Yes
Weight:
6.10 lb