DESCRIPTION

  • Ductile iron body and disc with EPDM seats
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12" / 50 – 300 mm
  • Weatherproof actuator housing approved for indoor or outdoor use

Victaulic FireLock® Style 705 Butterfly Valve with IPT Tap-On Pipe

VV705200

Valve Size:

SPECIFICATIONS

Collection
FireLock® Style 705
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
300#
UL Listed
Yes
Valve Seat Material
T3 Nitrile
Valve Size
3 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY