DESCRIPTION

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12"

Victaulic MasterSeal™ 300 psi EPDM Grooved Butterfly Valve with Gear Operator

VV761SE3

Valve Size:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
MasterSeal™
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
ISO Specifications
ISO 5211
Length
3-77/100 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
250
Pressure Class
300#
Valve Body Style
Grooved
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valves

Starting at
$1599.79
EACH
  • QUANTITY

DOCUMENTS