DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

Victaulic Style P592 Press 304L Stainless Steel Press Tee

VF004592XH5

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    VF004592XH5 

    $200.0
    $197.2
    Call for Pricing Call us for price $200.0 $197.2
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Collection
Style P592
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L