DESCRIPTION
- Available without handle, with a lever operator or a gear operator
- High pressure standard port ball valve with grooved ends
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Sizes from 1½ – 6" / DN40 –DN150
Victaulic 1000 psi Stainless Steel Standard Port Ball Valve
VV726X01
Valve Size:
SPECIFICATIONS
- End Connection 1
- Grooved
- Material
- Ductile Iron
- Valve Body Style
- Grooved
- Valve Seat Material
- PRFE glass-reinforced
- Valve Size
- 2 in
- Valve Type
- Ball Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday