DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Union 316L Stainless Steel Tee

VF020420X16

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 2 in

    VF020420X16 

    $520.5
    $504.89
    Call for Pricing Call us for price $520.5 $504.89
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Union
End Connection 2
Union
End Connection 3
Union
End Connections
Union
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10S
Size
2 in
Type
Straight