DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

Victaulic Style 425 Grooved 316L Stainless Steel Tee

VFF09425X16-NR

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
Collection
Style 425
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Size
6 in x 6 in x 4 in
Type
Reducing