3/4 in. Recessed and Concealed Sprinkler Heavy Duty Wrench
FireLock® Style V34 3/4 in. Recessed and Concealed Sprinkler Heavy Duty Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ordinary
- Extra
- Commercial light
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST brass, chrome, white, black, custom, VC-250 175 psi
- 12 bar wrench: V34
- S.I.11.5 pendent standard response 3/4"
- Storage K8.0
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- V34
- Capacity:
- 3/4 in
- Coating:
- Painted
- Collection:
- FireLock® Style V34
- GSA Approved:
- No
- Material:
- Ductile Iron, Stainless Steel
- Number of Tools Included:
- 1
- Tool Type:
- Recessed, Wrench
- UL Listed:
- No
- Weight:
- 0.75 lb
- WrenchType:
- Sprinkler