1/2 in. NPT x 3/4 in. Adjustable Recessed Escutcheon in White
This product has been replaced by
Manufacturer Part #SE11000040
1/2 in. NPT x 3/4 in. Adjustable Recessed Escutcheon in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordinary
- Extra
- Commercial Light
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
- S.I.11.5 Pendent Standard Response 3/4?
- Storage K8.0
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Material:
- Bronze, Die Cast Brass, Glass, Stainless Steel
- Product Type:
- Escutcheon
- Type:
- VSE1100054B
- UL Listed:
- Yes