Victaulic
3/4 x 3/4 in. Adjustable Recessed Escutcheon in Polished Chrome
Part #VSE1200052B | Item #5081435 | Manufacturer Part #SE1200052B
Call for Pricing
Fitting Sizes:
3/4 inHow to get it:
Product Details
- Commercial Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Standard Response 3/4″
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrench: V34
Specifications
Color Finish: Polished Chrome
Diameter: 3/4 in
End Connection 1: NPT
End Connections: NPT
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Material: Steel
Maximum Pressure: 300 psi
Type: VSE1200052B
UL Listed: No